
Zeus A225S J-180 3.15in Alternator w/Terminal Block
Mfr # 4010
Zoro # G516103209
product price: $874.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010
Zoro #
G516103209
UPC #
695845653315
Country of Origin
Unknown
Description
Zeus A225S J-180 3.15'' Alternator with Terminal BlockThe highest power output alternator in its size/class. Features:Engineered for High Energy Production.Suitable for Marine, RV, Military, and Commercial applications.Rapidly charges large battery banks.Coolest operating temperatures for increased performance. Runs 8 - 20% cooler than incumbent alternators due to:Heat shedding coatingsRectifier located on housing exteriorDual cooling fansOEM ComponentsOptimized for performance at idle speeds.Reduces the need for a generator by creating additional power with your engine.Unleash peak performance with E-Coat/Cerakote. Our advanced coating absorbs less heat, keeping the A225S cooler. This translates to more amperage for sustained periods.For maximum performance or lithium battery charging, use an ARCO Zeus Bluetooth alternator regulator.SAE J1171 Certified.Proudly Technical Specifications:Voltage - 12vField Type - PRotor Poles - 16Stator Size - 130mmFrame Size - SmallWeight - 12lbs/6.7kgRegulation - External OnlyOutput Voltage - 14.1v defaultFinish - Black Cerakote or E-coatingCut-In RPM - 1,061 Alternator RPMMaximum Alt RPM - 19,000Battery Post - M8 Thread Post, Side MountStandard Pulley - 49K6 6-groove, 49mmPulley Mount - 17mm diameter shaft, 25mm long, threaded M17 x 1.5Pulley Hardware - M17 x 1.5 x 24mm nut, w/ 18mm ID x 29mm OD washer IncludedDiodes - 6 positive, 6 negative, 50A Rated, AvalancheMax Output Cold, 9,000 RPM - 254 AmpsSustained Cruising Output Hot, 6,000 RPM - 187 AmpsSustained Idle Output Hot, 3,000 RPM - 157 AmpsMounting Application:Replaces most small case styles using a 3.15'' J180 saddle style mount e.g., Hitachi, Lucas, Mitsubishi Most Yanmars.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.