Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zeus A225S Vortec Alternator w/Regulator

  • Mfr # 4018

  • Zoro # G616103239


product price: $999.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4018
Zoro #
G616103239
UPC #
-
Country of Origin
Unknown

Description

Zeus A225S Vortec Alternator with RegulatorThe highest power output alternator in its size/class. Features:Engineered for High Energy Production.Suitable for Marine, RV, Military, and Commercial applications.Rapidly charges large battery banks.Coolest operating temperatures for increased performance. Runs 8 - 20% cooler than incumbent alternators due to:Heat shedding coatingsRectifier located on housing exteriorDual cooling fansOEM ComponentsOptimized for performance at idle speeds.Reduces the need for a generator by creating additional power with your engine.Unleash peak performance with E-Coat/Cerakote. Our advanced coating absorbs less heat, keeping the A225S cooler. This translates to more amperage for sustained periods.For maximum performance or lithium battery charging, use an ARCO Zeus Bluetooth alternator regulator.SAE J1171 Certified.Proudly Technical Specifications:Voltage - 12vField Type - PRotor Poles - 16Stator Size - 130mmFrame Size - SmallWeight - 12lbs/6.7kgRegulation - Internal/ExternalOutput Voltage - 14.1v defaultFinish - Black Cerakote or E-coatingCut-In RPM - 1,061 Alternator RPMMaximum Alt RPM - 19,000Battery Post - M8 Thread Post, Side MountStandard Pulley - 49K6 6-groove, 49mmPulley Mount - 17mm diameter shaft, 25mm long, threaded M17 x 1.5Pulley Hardware - M17 x 1.5 x 24mm nut, w/ 18mm ID x 29mm OD washer IncludedDiodes - 6 positive, 6 negative, 50A Rated, AvalancheMax Output Cold, 9,000 RPM - 254 AmpsSustained Cruising Output Hot, 6,000 RPM - 187 AmpsSustained Idle Output Hot, 3,000 RPM - 157 AmpsMounting Application:Replaces Mando type alternators using Vortec/ GM pad mounting feet Found on many Mercruiser and Volvo Penta 3.0GLM, 3.0GLP, 4.3GXi, 5.7GiL, 5.7GXiL Marine Engines. GM Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.