Zoro Homepage

Zeus A275L J-180 4in Alternator w/Regulator

  • Mfr # 4024

  • Zoro # G616103222


product price: $1,249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4024
Zoro #
G616103222
UPC #
695845877032
Country of Origin
Unknown

Description

Zeus A275L J-180 4'' Alternator with RegulatorThe highest power output alternator in its size/class. Features:Engineered for High Energy Production.Suitable for Marine, RV, Military, and Commercial applications.Rapidly charges large battery banks.Coolest operating temperatures for increased performance. It runs 8 - 20% cooler than incumbent alternators due to heat-shedding coatings, a refrigerator on the housing exterior, dual cooling fans, and OEM components.It is optimized for performance at idle speeds.Reduces the need for a generator by creating additional power with your engine.Unleash peak performance with E-Coat/Cerakote. Our advanced coating absorbs less heat, keeping the A275L cooler. This translates to more amperage for sustained periods.Use an ARCO Zeus Bluetooth alternator regulator or lithium battery charging for maximum performance.SAE J1171 Certified.Technical Specifications:Voltage - 12vField Type - PRotor Poles - 16Stator Size - 138mmFrame Size - LargeWeight - 14.9 lbs/6.7 kgRegulation - Internal/External Internally regulated with adaptor for optional external regulation. Output Voltage - 14.1v DefaultFinish - Black Cerakote or E-coatingCut-In RPM - 1,061 Alternator RPMMaximum Alt RPM - 19,000Battery Post - M8 Thread Post, Side MountStandard Pulley - 49K6 6-groove, 49mmPulley Mount - 17mm diameter shaft, 25mm long, threaded M17 x 1.5Pulley Hardware - M17 x 1.5 x 24mm nut, w/ 18mm ID x 29mm OD washer IncludedDiodes - 6 positive, 6 negative, 50A Rated, AvalancheMax Output Cold, 9,000 RPM - 311 AmpsSustained Cruising Output Hot, 6,000 RPM - 227 AmpsSustained Idle Output Hot, 3,000 RPM - 198 AmpsMax Continuous Operating Temperature - 110 DegC / 230 DegFMounting Application:Replaces most Volvo Penta alternators using a 4'' J180 saddle-style mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.