Zeus A275L N62 Alternator w/Terminal Block

  • Mfr # A275L-12-N62-EX-49K6

  • Zoro # G714543845


product price: $942.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A275L-12-N62-EX-49K6
Zoro #
G714543845
UPC #
695845746727
Country of Origin
Unknown

Description

Zeus A275L N62 Alternator with Terminal Block The highest power output alternator in its size/class. Features: Engineered for High Energy Production. Suitable for Marine, RV, Military, and Commercial applications. Rapidly charges large battery banks. Coolest operating temperatures for increased performance. Runs 8 - 20% cooler than incumbent alternators due to: - Heat shedding coatings - Rectifier located on housing exterior - Dual cooling fans - OEM ComponentsIt is optimized for performance at idle speeds. Reduces the need for a generator by creating additional power with your engine. Unleash peak performance with E-Coat/Cerakote. Our advanced coating absorbs less heat, keeping the A275L cooler. This translates to more amperage for sustained periods. Use an ARCO Zeus Bluetooth alternator regulator for maximum performance or lithium battery charging. SAE J1171 Certified. Made in the U.S.A. Technical Specifications: Voltage - 12v Field Type - P Rotor Poles - 16 Stator Size - 138mm Frame Size - Large Weight - 14.9 lbs/6.7 kg Regulation - External Only These units will come with a terminal block and a P-Type harness. They will only work with an external regulator, such as an ARCO Zeus Bluetooth alternator regulator. Output Voltage - 14.1v Default Finish - Black Cerakote or E-coating Cut-In RPM - 1,061 Alternator RPM Maximum Alt RPM - 19,000 Battery Post - M8 Thread Post, Side Mount Standard Pulley - 49K6 6-groove, 49mm Pulley Mount - 17mm diameter shaft, 25mm long, threaded M17 x 1.5 Pulley Hardware - M17 x 1.5 x 24mm nut, w/ 18mm ID x 29mm OD washer Included Diodes - 6 positive, 6 negative, 50A Rated, Avalanche Max Output Cold, 9,000 RPM - 311 Amps Sustained Cruising Output Hot, 6,000 RPM - 227 Amps Sustained Idle Output Hot, 3,000 RPM - 198 Amps Max Continuous Operating Temperature - 110 degreesC / 230 degreesF Mounting Application: Replaces most Mercedes and BMW alternators, Mercedes Sprinter 1999-2006 alternators, Mercedes Sprinter Factory dual alternator 2007-Up Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.