
Zeus A275L Transit Alternator w/Terminal Block
Mfr # 4032
Zoro # G016309989
product price: $1,123.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4032
Zoro #
G016309989
UPC #
612461468703
Country of Origin
Unknown
Description
Zeus A275L Transit Alternator with Terminal BlockHigh Output / High Amperage Alternator: The Highest Power Output in Its Class.Features:Replace your noisy generator!Engineered for high energy production.Suitable for marine, RV, military, and commercial applications.Rapidly charges large battery banks.Coolest operating temperatures for increased performance:Heat-shedding coatingsRectifier located on housing exteriorDual cooling fansOEM componentsOptimized for performance at idle speedsReduces the need for a generator by creating additional power with your engineUnleash peak performance with E-Coat/Cerakote, keeping the A275L cooler for sustained amperage outputFor maximum performance or lithium battery charging, use the ARCO Zeus Bluetooth Alternator RegulatorMercedes requires the use of a clutch pulley on secondary alternators used on all Sprinter vans. For Mercedes Sprinter, please use our N62 with Clutch Pulley hereSAE J1171 CertifiedModels are available with internal/external voltage regulatorsProudly Specifications:Voltage: 12VField Type: PRotor Poles: 16Stator Size: 138mmFrame Size: LargeWeight: 14.9 lbs / 6.7 kgRegulation: Internal/External IE or External Only EXOutput Voltage: 14.1V defaultFinish: Black Cerakote or E-coatingCut-In RPM: 1,061 Alternator RPMMaximum Alt RPM: 19,000Battery Post: M8 Thread Post, Side MountStandard Pulley: 49K6 6-groove, 49mmPulley Mount: 17mm diameter shaft, 25mm long, threaded M17 x 1.5Pulley Hardware: M17 x 1.5 x 24mm nut, w/ 18mm ID x 29mm OD washer IncludedDiodes: 6 positive, 6 negative, 50A Rated, AvalancheMax Output Cold, 9,000 RPM: 311 AmpsSustained Cruising Output Hot, 6,000 RPM: 227 AmpsSustained Idle Output Hot, 3,000 RPM: 198 AmpsMax Continuous Operating Temperature: 110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.