
Zeus A8000-48V 8kW J180 4in Alternator w/Isolated Ground
Mfr # 4603
Zoro # G716309999
product price:Â $2,528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4603
Zoro #
G716309999
UPC #
612461714282
Country of Origin
Unknown
Description
Zeus A8000-48V 8kW J180 4'' Alternator with Isolated GroundThe ARCO Zeus A8000-48V alternator turns on at lower RPMs, runs cooler, and provides more power than other 48V alternators that are larger and heavier. This alternator continuously generates over 3kW 55 Ampsat 2,500 RPM and almost 6kW 111 Amps at 4,000 Alternator RPM. Put in real-world terms, a marine diesel engine charging at 1,200 RPM with a 3.13:1 pulley ratio is generating just over 5kW 97 Amps, and a Mercedes Sprinter at 750 RPM with a 3.21:1 ratio is generating over 3kW 55 Amps!Instead of using rotors designed for 48 volts, many competitor alternators simply use their 12V rotors which is less efficient and limits output at all RPMs. In this scenario, your external smart regulator must drastically reduce field, by as much as 78%. If this is not done correctly, you run the risk of destroying the unit and damaging other components in your system. ARCO utilizes a native 48V rotor and field current. This results in our 48V alternator running cooler than competitor's 48V alternators, having a direct impact on the alternator's lifespan.Features:Engineered for high energy production.Suitable for marine, RV, military, and commercial applications.Rapidly charges large battery banks.Coolest operating temperatures for increased performance:Heat shedding coatingsRectifier located on housing exteriorDual cooling fansOEM componentsOptimized for performance at idle speeds.Reduces the need for a generator by creating additional power with your engine.Unleash peak performance with E-Coat/Cerakote, keeping the high amp alternator cooler for sustained amperage output.Use the ARCO Zeus Bluetooth Alternator Regulator for maximum performance or lithium battery charging.SAE J1171 Certified.Proudly Technical Specifications:Voltage - 48vField Type - PRotor Poles - 16Stator Size - 138mmFrame Size - LargeWeight - 15.89lbs/7.2kgRegulation - External OnlyFinish - Black E-coatingCut-In RPM - 1,920 Alternator RPMMaximum Alt RPM - 19,000Battery Post - M8 Thread Post, Side MountStandard Pulley - 49K6 6-groove, 49mmPulley Mount - 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.