
Mercury Outboard Starter 2001+, 135-250 HP, Verado 4-Stroke 200-275 HP
Mfr # 5400
Zoro # G015721010
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Depth
6.75 in
Length
12 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5400
Zoro #
G015721010
UPC #
693006008868
Country of Origin
United States
Dimensions
Depth
6.75 in
Length
12 in
Details
Color
Black
Material
Steel
Description
The ARCO 5400 Outboard Starter fits Mercury 2001- Current, 135-250 HP, 200-250 Sport Jet 2005-UP, Verado 4-stroke 200-275 HP. It replaces the following part numbers: Delco 8000500, Delco 9000855, Delco 9000974, Mercury 50-8M6001043, Mercury 50-853329T, Mercury 50-892339T, Mercury 50-892339T01, and Sierra 18-6440. Epoxy powder coated for maximum corrosion protection. Motor shafts induction case hardened at bearing surfaces for superior wear resistance. All armatures tested to withstand 50 times operation voltage 12V. All motors performance tested at 5 different load levels. All motors must meet or exceed OEM performance before being boxed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.