18102; Rectangular Porch Light; 12 Volt; 5-3/4 Inch L x 3-1/2 Inch H; White Base; Clear Lens
- Mfr # 18102
- Zoro # G714775642
product price:Â
$
11.29
/ea
Key Features
Bulb Shape
Rectangular
Length
5-3/4 in
Bulb Type
Incandescent
Width
3-1/2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18102
- Zoro #
- G714775642
- UPC #
- 88805181025
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5-3/4 in
- Width
- 3-1/2 in
Details
- Bulb Shape
- Rectangular
- Bulb Type
- Incandescent
- Color
- White
Description
The Arcon 18102 12-volt rectangular porch light is a surface-mount fixture designed for reliable and long-lasting illumination. Measuring 5-3/4 inches in length and 3-1/2 inches in height, it features a sleek white base with a clear snap-in lens, offering a compact and unobtrusive design.
This fixture uses replacement bulb #1003 (incandescent) and provides bright, even lighting to enhance security and visibility around entryways or outdoor areas. Its simple snap-in lens allows for easy maintenance and cleaning, while the durable construction ensures consistent performance. Ideal for RVs, boats, or other small applications, this porch light combines functionality with a clean, modern aesthetic.
This fixture uses replacement bulb #1003 (incandescent) and provides bright, even lighting to enhance security and visibility around entryways or outdoor areas. Its simple snap-in lens allows for easy maintenance and cleaning, while the durable construction ensures consistent performance. Ideal for RVs, boats, or other small applications, this porch light combines functionality with a clean, modern aesthetic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.