20680; Porch Light; LED; 12 Volt; Bright White; Clear Lens; Black Base; Oval; Single
- Mfr # 20680
- Zoro # G814775801
product price:Â
$
27.85
/ea
Key Features
Width
3.4 in
Length
6.2 in
Bulb Type
LED
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20680
- Zoro #
- G814775801
- UPC #
- 880268175746
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.4 in
- Length
- 6.2 in
Details
- Bulb Type
- LED
- Color
- Black
Description
The Arcon 20680 Porch Light is a 12 Volt LED fixture designed to provide bright, energy-efficient, and long-lasting illumination for exterior or interior spaces. Featuring a clear lens and black oval base, this compact light measures 6.2 inches in length by 3.4 inches in width, with the base slightly larger at 6.4 inches by 4.2 inches for a sleek, low-profile appearance. The LED bulb produces bright white light while generating minimal heat and no mercury, ensuring safe, economical operation. Prop 65 compliant, this single-unit porch light is built for durability and easy installation, enhancing visibility and security in your surroundings. Arcon manufactures a full range of replacement bulbs, light fixtures, surge protectors, and electrical adapters to safely and efficiently power and illuminate your space.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.