50557; Roof Marker LED Bulb; 5 LED; Bright White; 12V; 3.2W; Single Unit
- Mfr # 50557
- Zoro # G514775804
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Number of LEDs
5
Wattage
3.2 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50557
- Zoro #
- G514775804
- UPC #
- 88805505579
- Country of Origin
- China
Details
- Number of LEDs
- 5
- Wattage
- 3.2 W
Description
The Arcon 50557 Roof Marker Light Bulb is a bright, energy-efficient LED replacement designed for 12-volt RV, trailer, and camper applications. Featuring five high-quality LEDs, this bulb produces crisp, bright white downward lighting that enhances visibility and safety while reducing interior shadows and dark areas.
This 3.2-watt LED bulb delivers long-lasting illumination with minimal heat output, making it more efficient than standard incandescent bulbs and helping to conserve battery power. Its compact design allows for easy installation in standard roof marker light fixtures, providing reliable performance for both daytime and nighttime use.
Made without mercury, the bulb is environmentally friendly and comes with a limited one-year warranty. Sold individually, it offers a practical and cost-effective solution for replacing worn or dim roof marker lights. Arcon’s wide range of lighting solutions ensures compatibility with most RV, camper, and trailer systems.
Key specifications include a bright white color output, 12-volt operation, five LEDs, and Prop 65 compliance, making this a safe and durable upgrade for your RV lighting needs.
This 3.2-watt LED bulb delivers long-lasting illumination with minimal heat output, making it more efficient than standard incandescent bulbs and helping to conserve battery power. Its compact design allows for easy installation in standard roof marker light fixtures, providing reliable performance for both daytime and nighttime use.
Made without mercury, the bulb is environmentally friendly and comes with a limited one-year warranty. Sold individually, it offers a practical and cost-effective solution for replacing worn or dim roof marker lights. Arcon’s wide range of lighting solutions ensures compatibility with most RV, camper, and trailer systems.
Key specifications include a bright white color output, 12-volt operation, five LEDs, and Prop 65 compliance, making this a safe and durable upgrade for your RV lighting needs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.