Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Arcon Arcon 20669; LED Ceiling Single Light; Clear Lens; 8" x 4-3/4"; Bright White; 12 Volt; Single 20669

Arcon 20669; LED Ceiling Single Light; Clear Lens; 8" x 4-3/4"; Bright White; 12 Volt; Single (Discontinued)

  • Mfr # 20669
  • Zoro # G314775745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20669
Zoro #
G314775745
UPC #
88805206698
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
4-3/4 in

Details

Voltage
12 V
Light Color
Bright White
Type
Ceiling Single Light

Description

LED Ceiling Single Light, Clear Lens, 8 Inch Length x 4-3/4 Inch Width, Bright White Bulb, 12 Volt, Single


  • •Produces Long Lasting Lighting With Minimal Heat Output
  • •LED Series Produces Energy Efficient Lighting
  • •Bright White Light Illuminates The Area
  • •Single Design White Base Measures 8 Inch X 4-3/4 Inch
  • •Sleek, Compact Design
  • •Simple, Optic Snap-In Lens
  • •Features Easy To Use 2-Position Switch (On/ Off)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.