Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Light - LED

  • Mfr # 20670N

  • Zoro # G914775626


product price: $35.55
/ea

Key Features

Type
LED Ceiling Double Light
Light Color
Bright White
Width
4.95 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20670N
Zoro #
G914775626
UPC #
880268197663
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.95 in

Details

Type
LED Ceiling Double Light
Light Color
Bright White
Voltage
12 V

Description

LED Ceiling Double Light, Clear Lens, 11.56 Inch Length x 4.95 Inch Width, Bright White SMD LED, 12 Volt


  • •Produces Long Lasting Lighting With Minimal Heat Output
  • •LED Series Produces Energy Efficient Lighting
  • •Bright White Light Illuminates The Area
  • •Double Design White Base Measures 11.56 Inch Length X 4.95 Inch Width
  • •Sleek, Compact Design
  • •Simple, Optic Snap-In Lens
  • •Features Easy To Use 3-Position Switch (Off/1 Light/2 Light)

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.