Interior Light - LED
Mfr # 20711N
Zoro # G214775708
product price: $24.59
/eaKey Features
Width
4.95 in
Type
LED Ceiling Single Light
Voltage
12 V
Light Color
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20711N
Zoro #
G214775708
UPC #
880268197670
Country of Origin
Taiwan, Province of China
Dimensions
Width
4.95 in
Details
Type
LED Ceiling Single Light
Voltage
12 V
Light Color
Soft White
Description
LED Ceiling Single Light, Clear Lens, 7-1/4 Inch Length x 4.95 Inch Width, Soft White SMD LED, 12 Volt
- •Produces Long Lasting Lighting With Minimal Heat Output
- •LED Series Produces Energy Efficient Lighting
- •Bright White Light Illuminates The Area
- •Single Design White Base Measures 7-1/4 Inch Length X 4.95 Inch Width
- •Sleek, Compact Design
- •Simple, Optic Snap-In Lens
- •Features Easy To Use 2-Position Switch (On/ Off)
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.