Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Light - LED

  • Mfr # 20713N

  • Zoro # G814775603


product price: $24.59
/ea

Key Features

Light Color
Soft White
Voltage
12 V
Type
LED Ceiling Single Light
Width
4.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20713N
Zoro #
G814775603
UPC #
880268197694
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.95 in

Details

Light Color
Soft White
Voltage
12 V
Type
LED Ceiling Single Light

Description

LED Ceiling Single Light, White Lens, 7-1/4 Inch Length x 4.95 Inch Width, Soft White SMD LED, 12 Volt


  • •Produces Long Lasting Lighting With Minimal Heat Output
  • •LED Series Produces Energy Efficient Lighting
  • •Bright White Light Illuminates The Area
  • •Single Design White Base Measures 7-1/4 Inch Length X 4.95 Inch Width
  • •Sleek, Compact Design
  • •Simple, Optic Snap-In Lens
  • •Features Easy To Use 2-Position Switch (On/ Off)

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.