Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arcon 16193; Incandescent Bulb; 12 Volt; 27 Watt; Round; Silver Base; Clear Lens; Single

  • Mfr # 16193

  • Zoro # G514775606


product price: $29.39
/ea

Key Features

Bulb Shape
Round
Diameter
8-1/2 in
Bulb Type
Incandescent
Color
Silver
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16193
Zoro #
G514775606
UPC #
88805161935
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
8-1/2 in
Length
1-1/2 in

Details

Bulb Shape
Round
Bulb Type
Incandescent
Color
Silver

Description

Incandescent Bulb, 12 Volt/ 27 Watt, Round, 8-1/2 Inch Diameter x 1-1/2 Inch Depth, Clear Lens, Single, With Rubber Gasket Seal


  • •Offers Double The Light Output
  • •Made-To-Last Stainless Steel Housed Yard Light
  • •Heavy-Duty Clear Acrylic Lens And 27 Watt (2.1-Ampere) 32 Candlepower Output
  • •Great Upgrade For An Existing Light Or For Additional Lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.