Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arcon 51308; 12V; Rectangular; Porch Light with Black Base; Clear Lens; Rocker Switch

  • Mfr # 51308

  • Zoro # G614775629


product price: $14.75
/ea

Key Features

Bulb Shape
Rectangular
Color
Black
Bulb Type
Incandescent
Width
3-1/2 in
With Switch
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51308
Zoro #
G614775629
UPC #
88805513086
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-1/2 in

Details

Bulb Shape
Rectangular
Color
Black
Bulb Type
Incandescent
With Switch
Yes

Description

Black Base With Clear Lens, 12 Volt, 5-3/4 Inch x 3-1/2 Inch, With Switch, Single


  • •Produces Long Lasting Lighting To Illuminate The Area
  • •Rectangular Black Base Measures 5-3/4 Inch X 3-1/2 Inch
  • •Sleek, Compact Design
  • •Simple, Clear Snap-In Lens
  • •Features Rocker Switch For Power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.