Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14813; Replacement Dome Light Lens; Euro Style Single/Double; White; Rectangular; Single

  • Mfr # 14813

  • Zoro # G914775701


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Bulb Shape
Rectangular
Mounting Type
Snap-On
Color
White
Length
5 in
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14813
Zoro #
G914775701
UPC #
88805148134
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Height
1.3 in

Details

Bulb Shape
Rectangular
Mounting Type
Snap-On
Color
White

Description

Replacement For Arcon Euro Style Single/ Double Light, Single


  • •Optic, Replacement For Arcon Economy Lights
  • •Simply Squeeze To Remove Lens From Base
  • •Operate Well In Extreme Temperatures And Are Not Affected By Power Fluctuations
  • •Easy To Clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.