Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arcon 18121; 12V; Single Euro-Style Dome Light; with White Lens; White Base; On/Off Switch

  • Mfr # 18121

  • Zoro # G514775668


product price: $9.65
/ea

Key Features

Light Color
Clear
Length
8 in
Width
4-3/4 in
Material
Plastic
Bulb Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18121
Zoro #
G514775668
UPC #
88805181216
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
4-3/4 in

Details

Light Color
Clear
Material
Plastic
Bulb Type
Incandescent

Description

White Lens, Single Euro Style Light, 12 Volt, White Base


  • •Produces Long Lasting Lighting
  • •Single Design White Base Measures 8 Inch X 4-3/4 Inch
  • •Sleek, Compact Design
  • •Simple, White Snap-In Lens
  • •Features Easy To Use 2-Position Switch (On/ Off)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.