Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Female Pigtail, 18 in

  • Mfr # 11827

  • Zoro # G714775765


product price: $16.39
/ea

Key Features

Type
Female Pigtail
Cord Length
18 in
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11827
Zoro #
G714775765
UPC #
88805118274
Country of Origin
China

Dimensions

Cord Length
18 in

Details

Item
Plug Adapter
Type
Female Pigtail
Amps
20 A

Description

For Connecting 30 Amp RV Power Inlet To Standard Power Source, Female Pigtail Type, Stripped, 30 Amp, Polarized, 18 Inch Length, With Easy Grip On Both Hands


  • •L5-30 X 5-20 Adapter
  • •Adapts All Brands Of RV Plugs
  • •Bright Yellow Design Features Easy Grip For Removal
  • •Made Of Durable PVC With Solid Brass Contacts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.