Zoro Homepage

Plug Adapter, Pigtail, 12 in, Black

  • Mfr # 14246

  • Zoro # G714775741


product price: $14.99
/ea

Key Features

Type
Pigtail
Cord Length
12 in
Color
Black
Standards
UL Listed
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14246
Zoro #
G714775741
UPC #
88805142460
Country of Origin
China

Dimensions

Cord Length
12 in

Details

Item
Plug Adapter
Type
Pigtail
Color
Black
Standards
UL Listed
Amps
30 A

Description

4 Pin Male Plug And Stripped End, 30 Amp Female To 15 Amp Male, 12 Inch Length, Black, UL Listed


  • •30 Ampere F-15 Ampere M, 12 Inch
  • •Black Cord Is Made Of Durable PVC With Solid Brass Contacts
  • •Flexible Flat Bonded 10/3 Gauge Wire
  • •Features Easy Grip On Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.