Zoro Homepage

Plug Adapter, Pigtail, 12 in, PVC

  • Mfr # 14366

  • Zoro # G714775611


product price: $24.05
/ea

Key Features

Type
Pigtail
Cord Length
12 in
Color
PVC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14366
Zoro #
G714775611
UPC #
88805143665
Country of Origin
China

Dimensions

Cord Length
12 in

Details

Item
Plug Adapter
Type
Pigtail
Color
PVC
Amps
30 A

Description

Adapts All Brands Of RV Plugs, 15 Amp Male To 30 Amp Female, 12 Inch Length, Easy Grip Handle, Carded


  • •30 Ampere F-15 Ampere M, 12 Inch
  • •High-Visibility Yellow Cord Is Made Of Durable PVC With Solid Brass Contacts
  • •Flexible Flat Bonded 10/3 Gauge Wire
  • •Easy-Grip Handle Makes Plug Extraction Effortless And Stores Flat Against The Plug
  • •Outlet Covers Can Be Fully Closed Over Plug During Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.