Zoro Homepage

Plug Adapter, Pigtail, Black

  • Mfr # 14081C

  • Zoro # G114775815


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Type
Pigtail
Color
Black
Amps
30 A
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14081C
Zoro #
G114775815
UPC #
880268141062
Country of Origin
China

Details

Item
Plug Adapter
Type
Pigtail
Color
Black
Amps
30 A
Material
PVC

Description

Adapts All Brands Of RV Plugs, 90 Degree Angle, 30 Amp Female To 15 Amp Male, Easy Grip Handle


  • •30 Ampere F- 15 Ampere M Adapter
  • •90 Degree Design Adapts All Brands Of RV Plugs
  • •Features Easy Grip For Removal
  • •Made Of Durable PVC With Solid Brass Contacts
  • •cCSAus Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.