Zoro Homepage

Plug Adapter, Pigtail, PVC

  • Mfr # 14367C

  • Zoro # G814775757


product price: $40.89
/ea

Key Features

Type
Pigtail
Color
PVC
Material
PVC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14367C
Zoro #
G814775757
UPC #
880268141147
Country of Origin
China

Details

Item
Plug Adapter
Type
Pigtail
Color
PVC
Material
PVC
Amps
30 A

Description

Replacement Adapter For Generator, Pigtail Type, 30 Amp Female To 50 Amp Male, 18 Inch Length, Easy Grip On Bothe Ends


  • •30 Ampere F-50 Ampere M, 18 Inch
  • •High-Visibility Yellow Cord Is Made Of Durable PVC With Solid Brass Contacts
  • •Easy-Grip Handle Makes Plug Extraction Effortless And Stores Flat Against The Plug
  • •Outlet Covers Can Be Fully Closed Over Plug During Use
  • •cCSAus Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.