Shop All Construction Reamers
Drillco
#1 HSS Multi-Step Reamer, 5/16" - 9/16"
Mfr # 470SE001
Zoro # G200869190
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 470SE001
- Zoro # G200869190
- UPC # 45997492735
- Country of Origin United Kingdom
- Category Construction Reamers
Description
Multi-step reamers feature 3-flat shanks to reduce slippage in the chuck. Shanks are 3/8”. Reamers are made from high quality M2 High Speed Steel (HSS). Black oxide surface treatment increases wear resistance. Enlarge existing holes in steel to a new, larger diameter. Can ream up to 1/2” thick steel plate. Realign badly misaligned holes to allow a fastener to enter through.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- ZORO SELECT 11/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103438A)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-X)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- DRILLCO 5/8, High Spiral Flute 1/2 Shank Construction Reamer (428A140)
- DRILLCO 13/16, Spiral Flute Nut Shank NITRO Construction Reamer (429N152)
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- DRILLCO 1/2" Straight Flute Hex Nut Car Length Construction Reamer (150HX132)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- Drillco Construction Reamers