Shop All Hole Saws
Drillco
15/16 " x 3/16" DOC Carbide Tipped Hole Cutter
Mfr # 95CT160
Zoro # G900869520
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Drillco's line of carbide tipped hole cutters are ideal for drilling large diameter holes in both ferrous and non-ferrous materials. The 9500CT is ideal for thinner material up to 3/16" thick such as sheet metal, steel, aluminum, copper, plastics, cast iron, and the difficult to machine stainless steel. Drillco's TCT Hole Cutters are an excellent performing, cost effective alternative to bi-metal hole saws. Their portability makes them ideal for a wide range of professionals including electricians, plumbers, HVAC technicians, mechanics, general contractors, installers, DIY'ers and more. Diameters 9/16" to 2.5/8" have a 3/8" shank; 2.11/16" to 4" have a 1/2" shank. Tungsten carbide teeth are made in Germany using premium grade carbide. These ultra-hard teeth increase performance and tool life.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6)
- WESTWARD 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YR03)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T25 Tip Size (JTH6T25)
- COILHOSE PNEUMATICS Typhoon Blow Gun Tip Assortment (TYP-TK01)
- DRILLCO 1.15/16" x 3/16" DOC Carbide Tipped Hole Cutter (95CT260)
- DRILLCO 1.7/8 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT256)
- MORSE 5-3/4" Bi-Metal Hole Saw (MHS92)
- RICHELIEU HARDWARE 1 5/8-inch (41 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960911)
- MORSE 15/16" Bi-Metal Hole Saw (MHS15)
- MILWAUKEE TOOL 1-1/2" HOLE DOZER w/CARBIDE TEETH (49-56-0713)
- MILWAUKEE TOOL 1/4" Diamond Max Hole Saw (49-56-0505)
- Drillco Hole Saws