Shop All Extra Long Drill Bits
Drillco
17/32, Extra Length Drill 12" OAL, 1/2" Shank
Mfr # 1312AR134
Zoro # G100869788
$70.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 1312AR134
- Zoro # G100869788
- UPC # 45996692228
- Country of Origin China
- Category Extra Long Drill Bits
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (J7432M)
- STARRETT Brass Drive Pin Punch, 3/32 In Tip, 4 In L (B565B)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 4.50mm (47277)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes (2868700)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILL AMERICA 1/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/4)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #1 (11031)
- DRILL AMERICA 7/8" x 12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X7/8X1/2)
- DRILL AMERICA 7/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX67/64)
- DRILL AMERICA 17/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X17/64)
- Drillco Drill Bits