Shop All Extra Long Drill Bits
Drillco
21/32, Extra Length Drill 18" OAL, 1/2" Shank
Mfr # 1318AR142
Zoro # G300869793
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 1318AR142
- Zoro # G300869793
- UPC # 45996692457
- Country of Origin China
- Category Extra Long Drill Bits
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 2 9/16 in L (SZ-43)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6403)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD32033)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILL AMERICA 3/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/8)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (11022)
- DRILL AMERICA 3/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/8)
- DRILL AMERICA #36x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1236)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #21 (11051)
- Drillco Drill Bits