Shop All Extra Long Drill Bits
Drillco
33/64, Extra Length Drill 18" OAL
Mfr # 1318A133
Zoro # G200869817
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 1318A133
- Zoro # G200869817
- UPC # 45996593327
- Country of Origin China
- Category Extra Long Drill Bits
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (B-632)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- RIDGID Chain Wrench, Pipe Cap. 2 to 5 in. (C-14)
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (J7211H)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1231/64)
- DRILL AMERICA 13/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X13/32)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (11116)
- DRILL AMERICA #10x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1210)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/16)
- Drillco Extra Long Drill Bits