Shop All Extra Long Drill Bits
Drillco
35/64, Extra Length Drill 18" OAL, 1/2" Shank
Mfr # 1318AR135
Zoro # G100869818
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 1318AR135
- Zoro # G100869818
- UPC # 45996692396
- Country of Origin China
- Category Extra Long Drill Bits
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- RUKO 3" Bi-Metal High Speed Steel Hole Saw (106076)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C05003P4--21)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- DRILL AMERICA 5/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/32)
- DRILL AMERICA 1/2"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X1/2)
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX121/4)
- DRILL AMERICA 5/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/64)
- Drillco Extra Long Drill Bits