Shop All Extra Long Drill Bits
Drillco
39/64, Extra Length Drill 18" OAL, 1/2" Shank
Mfr # 1318AR139
Zoro # G100869764
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 1318AR139
- Zoro # G100869764
- UPC # 45996692433
- Country of Origin China
- Category Extra Long Drill Bits
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Tool Belt - Xl (M110004)
- DRILL AMERICA 13/16"x1" HSS Annular Cutter (DWC5-530-124)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT1)
- REGAL CUTTING TOOLS 5/8-20 NS Hand Tap H3 4 Flt Bottom (012578AS)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILL AMERICA 1/2"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX121/2)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/64 (C09656)
- DRILL AMERICA 15/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X15/64)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (11108)
- DRILL AMERICA 5/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/16)
- Drillco Drill Bits