Shop WALTER SURFACE TECHNOLOGIES
See all product information
Create Account
GOGGLE DIOPTER 2.5 - Hollywood uncoated
- Mfr # D-HOL-2.5
- Zoro # G700920568
product price:Â
$
10.55
/ea
Key Features
Frame Material
Polycarbonate
Series
Hollywood Diopeters
Eyewear Size
One Size
Features
6.69 in Long X 0.78 in High
Width
1.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-HOL-2.5
- Zoro #
- G700920568
- UPC #
- 714315034574
- Country of Origin
- United States
- Frame Material
- Polycarbonate
- Series
- Hollywood Diopeters
- Features
- 6.69 in Long X 0.78 in High
Description
ArcOne Hollywood goggles provide a hip style without compromising comfort. Thick foam completely surrounds the eyes insuring no penetration. Removable temples give way to a strap should you desire a tighter fit. Diopters are magnifying inserts available from 1.0 to 3.0 in half-shade increments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.