Welding Safety Goggles, IRUV Shade 3 Lens, Anti-Fog, PVC Frame, Indirect Vent, V90 Series

  • Mfr # 18631
  • Zoro # G816113762
product price: 
$
32.69
/ea

Key Features

Frame Material
PVC
Frame Color
Black
Lens Color
IRUV Shade 3
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18631
Zoro #
G816113762
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Welding Safety Goggles
Frame Material
PVC
Frame Color
Black
Lens Color
IRUV Shade 3
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
Lens Material
Polycarbonate
Frame Style
OTG
Series
V90
Standards
ANSI Z87.1+
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Foam Lined
No
Welding Shade Designation
W3
Includes Brow Lining
No
Lens Shade
3
Adjustable Locations
Straps
Band Material
Polyester, Rubber
Venting Type
Indirect
Includes Anti-Static Lens Coating
No
Metal Detectable
No
UV Protection
99.90%
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Gender
Unisex
Visor Color
Black
Includes
Adjustable Headband, Polycarbonate Shield, Headband
X-Ray Detectable
No
Visor Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U3
Includes Face Shield
Includes Face Shield
Meets High Impact Standard
Not High Impact Standard
Lining Location
Brow, Eye Socket
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, Band Material Polyester, Rubber, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Adjustable Headband, Polycarbonate Shield, Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.