HAWK BLACK HELMET WITHDUO SHADE 11/12

  • Mfr # S240-11/12-0300

  • Zoro # G900920382


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Viewing Area
5.25 sq in
Features
Excellent head, neck and ear coverage
Series
HAWK™ SINGLES WELDING HELMET
Welding Helmet Light State
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S240-11/12-0300
Zoro #
G900920382
UPC #
71431507867
Country of Origin
Taiwan, Province of China

Details

Item
Helmet
Number of Arc Sensors
2
Viewing Area
5.25 sq in
Features
Excellent head, neck and ear coverage
Series
HAWK™ SINGLES WELDING HELMET
Welding Helmet Light State
3
Grind Mode
Yes
Lens Shade
11 to 12
Battery Type
Non-Replaceable Li Battery
Application
MIG Welding
Dark State
11; 12

Description

The ArcOne Hawk ADF welding helmet with Singles DUO lens is great for general welding applications and provides excellent head, face, neck and ear coverage. Includes two dark shades in on and grind mode!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.