Shop WALTER SURFACE TECHNOLOGIES
See all product information
Create Account
Welding helmet: VISION w/ X54V 5x4" BLK
- Mfr # X54V-1500
- Zoro # G000920572
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Number of Arc Sensors
2
Viewing Area
7.25 sq in
Standards
Meets CSA Z94.3 Requirements
Features
Variable Delay; Variable Sensors
Series
Vision® X54V WELDING HELMET
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X54V-1500
- Zoro #
- G000920572
- UPC #
- 714315067688
- Country of Origin
- Taiwan, Province of China
- Item
- Helmet
- Number of Arc Sensors
- 2
- Color
- Black
- Viewing Area
- 7.25 sq in
- Standards
- Meets CSA Z94.3 Requirements
- Features
- Variable Delay; Variable Sensors
- Series
- Vision® X54V WELDING HELMET
- Grind Mode
- Yes
- Material
- Nylon
- Battery Type
- Non-Replaceable Li Battery
- Welding Helmet Light State
- 4
- Application
- MIG Welding
- Number of Sensors
- 2
- Dark State
- 9 to 13
- Amps
- 5 A
Description
The ArcOne Vision hood is light, slim and will fit into tight areas, all while offering optimal face, ear and neck coverage. The ArcOne Vision helmet series offers HD technology, Best-in-class optical clarity and sensitivity, dust and water resistance and a patented cover plate quick-change system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.