Welding Curtain, Transparent Vinyl, 10 ft. W., 8 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 338-8X10
  • Zoro # G0183578
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
338-8X10
Zoro #
G0183578
UPC #
690830338086
Country of Origin
China
Item
Welding Curtain
Color
Orange
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved
Welding Protection Sub-Category
Curtains
Features
Finished Hems, Reduces The Visible Flash and Allows Light Into The Work Area, Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby
Material
Transparent Vinyl
Protective Color
Orange
Grommet Placement
12 in Centers on Four Sides
Curtain Material Weight
13 oz/sq yd
Curtain Material Color
Orange
Maximum Temperature
150 Degrees F
Curtain Design
Curtain
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Process
Provides Protection from Harmful UV Rays and Sparks
Opacity
Tinted Transparent
Grommet Material
Brass
Curtain Material Type
Vinyl
Grommet Spacing
12 in
Curtain Material Coating
Vinyl
Grommet Location
Four Side
Fastener Type
Grommets

Dimensions

Width
10 ft.
Height
8 ft.
Thickness
0.014 in
Protective Height
8 ft
Protective Thickness
0.014 in
Protective Width
10 ft
Curtain Height
8 ft
Curtain Material Thickness
0.36 mm
Grommet Hole Diameter
3/8 in
Curtain Width
10 ft

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 10 ft, Curtain Material Color Orange, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.