Shop WALTER SURFACE TECHNOLOGIES
See all product information
Create Account
Welding helmet: VISION w/passive 4x5 TANK
Mfr # V-1555
Zoro # G200920440
product price:Â
$
88.29
/ea
Key Features
Standards
Meets CSA Z94.3 Requirements
Features
Light, slim fit fits into tight areas, alll while provid\ing good head, ear and neck coverage.; 10
Series
Vision® PASSIVE WELDING HELMET
Material
Nylon
Application
MIG Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-1555
- Zoro #
- G200920440
- UPC #
- 714315075195
- Country of Origin
- Taiwan, Province of China
- Item
- Helmet
- Color
- Green
- Standards
- Meets CSA Z94.3 Requirements
- Features
- Light, slim fit fits into tight areas, alll while provid\ing good head, ear and neck coverage.; 10
- Series
- Vision® PASSIVE WELDING HELMET
- Material
- Nylon
- Application
- MIG Welding
Description
The ArcOne Vision hood is light, slim and will fit into tight areas, all while offering optimal face, ear and neck coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.