4x6 Welding Blanket, Heavy Duty Fiberglass Fire Blankets for Welding
- Mfr # 10908A
- Zoro # G722982544
product price:Â
$
25.99
/ea
Key Features
Width
12-3/4 in
Height
3 in
Length
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10908A
- Zoro #
- G722982544
- UPC #
- 837013109082
- Country of Origin
- China
Dimensions
- Width
- 12-3/4 in
- Height
- 3 in
- Length
- 13.25 in
Description
Each NEIKO welding blanket is constructed of heavy-duty fiberglass in a weaved pattern design for extreme durability and fire resistance. Used to protect furniture, wood and the user from dangerous heat, embers, sparks, etc. that projects from welding and bbq grills, these fire proof tarps are great protection from extreme high temperatures. As pliable as an ordinary blanket, you can easily fold to store this heavy-duty welding blanket when not in use. Get NEIKO for maximum thermal protection!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.