Welding PAPR kit VISION w/BFFVX - blk

  • Mfr # AP1K-V-BFFVX

  • Zoro # G500920980


product price:  $1,295.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH
Application
Welding
Maximum Operating Temperature
55°C
Series
AIRPLUS® Vision® BFFVX PAPR Kit
Headgear Type
Helmet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP1K-V-BFFVX
Zoro #
G500920980
UPC #
714315078165
Country of Origin
China

Dimensions

Size
One Size

Details

Standards
NIOSH
Application
Welding
Maximum Operating Temperature
55°C
Series
AIRPLUS® Vision® BFFVX PAPR Kit
Headgear Type
Helmet
Color
Black
Lens Material
Various
Minimum Operating Temperature
-10°C

Description

The ArcOne AirPlus® Powered Air System combines electronic superiority with timeless simplicity. Extended battery life, multiple alarm systems, lightweight comfort. The Vision welding hood is light, slim and will fit into tight areas, all while offering optimal face, ear and neck coverage. The ArcOne Vision helmet series offers premium quality features for heavy-duty, all-day welding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.