Zoro Homepage

Rivet Nut, M8 Thread Size, 1.25 mm L, Steel

  • Mfr # M47413

  • Zoro # G412428185


product price: $12.55
/ea

Key Features

Thread Size
M8
Material
Steel
Overall Length
1.25 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M47413
Zoro #
G412428185
UPC #
51593474136
Country of Origin
Unknown

Dimensions

Thread Size
M8
Overall Length
1.25 mm

Details

Item
Rivet Nut
Material
Steel
System of Measurement
Metric

Description

Mpn Steel M8X1.25-4.19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.