Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Building Cable, Aluminum, Bare, 4200 ft

  • Mfr # W9

  • Zoro # G3281812


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Jacket Color
Bare
Jacket Material
No Jacket
Nominal Outside Dia.
0.144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W9
Zoro #
G3281812
UPC #
-
Country of Origin
United States

Dimensions

Length
4200 ft
Nominal Outside Dia.
0.144 in

Details

Item
Metal Clad Building Cable
Conductor Material
Aluminum
Jacket Color
Bare
Jacket Material
No Jacket

Description

Aluminum Wire,Unpolished (Mill) Finish, Annealed, Soft Temper, Standard Tolerance, ASTM B211, 0.144" Diameter, 4200' Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.