Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UF-B Non-Metallic Underground Feeder Cable, Aluminum, 850 ft

  • Mfr # UHF1/4

  • Zoro # G3278507


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
UF-B
Conductor Material
Aluminum
Length
850 ft
Nominal Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UHF1/4
Zoro #
G3278507
UPC #
-
Country of Origin
United States

Dimensions

Length
850 ft
Nominal Outside Dia.
1/4 in

Details

Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Aluminum

Description

Aluminum Wire, Unpolished (Mill) Finish, Soft Temper, ASTM B211, 1/4" Diameter, 850' Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.