Zoro Homepage

12 Year 16'x32' Oval Above Ground Swimming Pool Winter Covers

  • Mfr # WC826-4

  • Zoro # G115834542


product price: $92.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC826-4
Zoro #
G115834542
UPC #
672875300198
Country of Origin
Viet Nam

Description

Our mid-priced cover has added strength and durability to ensure years of winter protection. Heavier woven polyethylene scrim and coating makes our Silver grade cover very strong. Able to withstand wind sleet and snow. U.V. stabilized to protect it from the harmful effects of the sun. Features a black underside to retard algae growth and heat sealed seams to ensure a crystal clear pool next spring. Our big 4 foot overlap means this cover won't stretch or rip like inferior 3 foot overlap covers can. Our Silver grade cover is secured with a heavy duty vinyl coated cable and tightener that is anchored by rip proof metal grommets. This cover is backed by a 12 year warranty 2 years full rated and is forest green with a black underside. Big 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit especially on pools with wide top-rails. Extra fabric takes up slack during windy weather preventing excessive wear and tear. Strong long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst. No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight algae cannot grow! -Pool Size: 16'x32' Oval. -Cover Size: 20'x36'.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.