Zoro Homepage

16'x40' Oval Above Ground Mesh Winter Cover

  • Mfr # WC634

  • Zoro # G416366926


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC634
Zoro #
G416366926
UPC #
-
Country of Origin
China

Description

Environmentally friendly cover saves time and money in the spring! Our rugged mesh cover makes spring clean-up a snap. The secret to this unique cover is the tightly woven scrim that holds together insuring that no gaps or holes develop. Rugged mesh allows only rain water and very fine silt to pass through. Since the cover is made of mesh that is very lightweight simply lift it off in the spring. No heavy water to lift off or time consuming cover pumping. Simply remove rugged mesh vacuum up the fine silt and open your pool. Rugged mesh's fine mesh allows rain and snow to slowly fill your pool saving water and chemicals in the spring. Since our scrim is so tightly woven the cover allows almost no sunlight through and ensures an algae-free pool in the spring. Arctic Armor's rugged mesh covers are made from tough U.V. protected woven polyethylene that is strong enough to handle ice snow sleet and high winds. Rugged double stitched hems are triple reinforced for strength and the cover's black underside retards algae growth. All Arctic Armor rugged mesh covers have a 4' overlap and includes a cable and winch tightener. Pro Tip: All Artic Armor rugged mesh covers ahve a 4' overlap with loops every 4 feet to secure water bags. Super Light weight for easy spring clean up. All debris just drys up and blows away no more swap to clean. Super fine mesh in the spring just vacuumsilt and open pool. Cover Type: Mesh Winter Cover. Pool Type: Above Ground. Pool Shape: Oval. Pool Size: 16'x40' Oval. Pool Width/Diameter: 16'. Pool Length: 40'. Strap Spacing: 5'x5'. Cover Size: 20'x44'.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.