Shop ARCTIC ARMOR
WC838 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers
Mfr # WC838
Zoro # G203950055
product price:Â $117.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WC838
Zoro #
G203950055
UPC #
672875302093
Country of Origin
China
Description
Our mid-priced cover has the strength and durability to ensure years of winter protection.
Heavy-duty woven polyethylene scrim and coating make our Silver grade cover strong and able to withstand wind, sleet and snow. U.V. stabilizers help protect from the sun's harmful rays. Cover features a black underside to stop algae and heat sealed seams to keep out debris for cleaner water next spring.
Our Silver level cover comes with loops every four feet to secure water bags and corner grommets to allow for extra tie down in windy areas. The cover is 5 feet longer and wider than the pool size and backed by a 12 year warranty (2 years full rated). Forest green with black underside.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae! No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 12'x20' Rectangle.
Cover Size: 17'x25'.
Heavy-duty woven polyethylene scrim and coating make our Silver grade cover strong and able to withstand wind, sleet and snow. U.V. stabilizers help protect from the sun's harmful rays. Cover features a black underside to stop algae and heat sealed seams to keep out debris for cleaner water next spring.
Our Silver level cover comes with loops every four feet to secure water bags and corner grommets to allow for extra tie down in windy areas. The cover is 5 feet longer and wider than the pool size and backed by a 12 year warranty (2 years full rated). Forest green with black underside.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae! No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.