Zoro Homepage

10,000 BTU Window Air Conditioner with Remote Control

  • Mfr # 4AW10000A

  • Zoro # G114541892


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
BtuH Cooling
10000 BTU
Width
21.5 in
Includes
Remote, Batteries, Manual, Window Kit
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AW10000A
Zoro #
G114541892
UPC #
850026535020
Country of Origin
China

Dimensions

Width
21.5 in
Depth
19 in
Power Cord Length
6 ft

Details

Voltage
115V
BtuH Cooling
10000 BTU
Includes
Remote, Batteries, Manual, Window Kit
Fan Speeds Cooling
3
Color
White
Features
Digital Display, Timer
Air Flow Direction
4-way

Description

Keeping cool as summer heats up is simple with home comfort units from Arctic Wind. This window air conditioner has a 10,000 BTU cooling capacity, allowing it to quickly and efficiently cool spaces up to 450 square feet with ease. Take out the stress and hassle of installation by using the provided window mounting kit so you can simply mount it and plug it in for instant cooling. Set your ideal temperature and keep it there with precise digital controls and an auto mode so the unit will turn on and off as needed to keep the climate consistent. A 24-hour timer is also included so you can create settings so that your living space is cool when you get home from work and school or at bedtime. Forget the stress of finding replacement filters, use the easy tilt-out removable and washable filter in this unit for easy maintenance that will provide years of use. A Follow Me remote puts the thermostat at your fingertips so the temperature remains consistent from across the room.


  • •10,000 BTU air conditioner for window mounted installation cools a room up to 450-sq. ft.
  • •Digital control panel with LED display
  • •3 modes (cool, dry, and fan), and 3 fan speeds (low, medium, and high)
  • •Adjustable temperature control with 24-hour timer and energy saver function
  • •Auto-restart saves your settings during a power outage
  • •Adjustable air fins direct the air where you need it most
  • •Easy-clean washable mesh air filter with Clean Filter indicator light
  • •Follow Me remote control with internal thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.