This item is Discontinued.

Arctic Wind 12,000 BTU 230V Through the Wall Air Conditioner with Supplemental Heat and Remote Control 3AWTWH120002A

12,000 BTU 230V Through the Wall Air Conditioner with Supplemental Heat and Remote Control (Discontinued)

  • Mfr # 3AWTWH120002A
  • Zoro # G114541908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AWTWH120002A
Zoro #
G114541908
UPC #
850026535150
Country of Origin
China

Dimensions

Width
24.25 in
Depth
20.25 in
Power Cord Length
6 ft

Details

Voltage
230V
BtuH Cooling
12000 BTU
Includes
Remote, Batteries, Manual
Watts
1260W
Color
White
BtuH Heating
10600 BTU
Air Flow Direction
4-way
Fan Speeds Cooling
4
Features
Digital Display, Timer

Description

Keeping cool as summer heats up is simple with home comfort units from Arctic Wind. This through the wall air conditioner has a 12,000 BTU cooling capacity, allowing it to quickly and efficiently cool spaces up to 550 square feet with ease. The supplemental heating function keeps you cozy in the fall but is not meant as a main heat source in the coldest winter months. Set your ideal temperature and keep it there with precise digital controls and an auto mode so the unit will turn on and off as needed to keep the climate consistent. A 24-hour timer is also included so you can create settings so that your living space is cool when you get home from work and school or at bedtime. Forget the stress of finding replacement filters, use the easy tilt-out removable and washable filter in this unit for easy maintenance that will provide years of use. A Follow Me remote puts the thermostat at your fingertips so the temperature remains consistent from across the room.


  • •12,000 BTU air conditioner for through the wall installation cools a room up to 550-sq. ft.
  • •Supplemental heating at 10,600 BTUs
  • •Digital control panel with LED display
  • •4 modes (cool, heat, dry, and fan), and 3 fan speeds (low, medium, and high)
  • •Adjustable temperature control with 24-hour timer and energy saver function
  • •Auto-restart saves your settings during a power outage
  • •Adjustable air fins direct the air where you need it most
  • •Easy-clean washable mesh air filter with Clean Filter indicator light
  • •Follow Me remote control with internal thermostat
  • •Special 230-volt/20-amp electrical outlet required (Unit will not work with a standard 115V outlet)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.