Shop ARCTIKO

MedLabFreezer, 32-7/8"H, Tabletop, Wht

  • Mfr # ULUF P50MV
  • Zoro # G621678425

product price: 
$
8,121.99
/ea
Free Shipping & Returns

Key Features

Voltage
110-230V
Freezer Temperature - Maximum
-25 Degrees C
Door Lock Type
Keyed Lock
Features
Biomedical Applications, Single Compressor System
Defrost Method
Automatic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ULUF P50MV
Zoro #
G621678425
UPC #
-
Country of Origin
Denmark
Voltage
110-230V
Freezer Temperature - Maximum
-25 Degrees C
Door Lock Type
Keyed Lock
Features
Biomedical Applications, Single Compressor System
Defrost Method
Automatic
Standards
CE, CSA C22.2 no 61010, EN IEC 61010, IEC 61010, IS0 13485:2016, IS0 9001:2015, TUV Rhineland
Freezer Temperature - Minimum
-86 Degrees C
Color
White
Total Capacity
1.8 cu ft
Item
Medical and Lab Freezer
Door Hinge
Right
Door Type
Solid
Laboratory Refrigerator/Freezer Style
Tabletop
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Number of Shelves
0
Product Type
Medical and Lab Freezer
Alarm Type
Door Ajar, Temperature
Freezer Capacity
1.8 cu ft
Includes
(2) Leveling Feet, (2) Portholes, (2) Casters
Includes Alarm
Yes
Number of Doors
1
Caster Configuration
(2) Casters Only; (2) Leveling Feet
Temperature Display
Yes
Refrigerant Type
R-290
Current
2.33 A
Alarm Indicator Type
Audio and Visual
Display Type
Touchscreen
Plug Type
110-230V
Application
Biomedical
Control Type
V500/PT100 Controller
Condenser Type
Single System, Static
Wire Color
White

Dimensions

Overall Width
25 7/8 in
Overall Height
32 7/8 in
Overall Depth
30 5/8 in
Fits Chest Size
Biomedical Applications, Single Compressor System

Description

Medical and Lab Freezer, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 30 5/8 in, Overall Height 32 7/8 in, Overall Width 25 7/8 in, Voltage 110-230V, Color White, Door Hinge Right, Door Type Solid, Number of Doors 1, Number of Shelves 0

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.