SUF 100 Small Ultra Low Temperat
Mfr # SUF 100
Zoro # G221687513
product price:Â $7,379.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SUF 100
Zoro #
G221687513
UPC #
-
Country of Origin
Denmark
Description
Low Temperature Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 25 1/2 in, Overall Height 34 7/8 in, Overall Width 21 3/4 in, Voltage 110V, Color White, Door Hinge Top, Door Type Lifting Lid Door, Number of Doors 1, Number of Shelves 0
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.