SUF 500 Large Ultra Low Temperat
Mfr # SUF 500
Zoro # G321669907
product price:Â $10,334.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SUF 500
Zoro #
G321669907
UPC #
-
Country of Origin
Denmark
Description
Low Temperature Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 709 mm, Overall Height 731 mm, Overall Width 447 mm, Voltage 110V, Color White, Door Hinge Top, Door Type Lifting Lid Door, Number of Doors 3, Number of Shelves 0
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.