ULUF P90 M/V Benchtop Freezer
Mfr # ULUF P90MV
Zoro # G121669046
product price:Â $8,762.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULUF P90MV
Zoro #
G121669046
UPC #
-
Country of Origin
Denmark
Description
Benchtop Freezer, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 778 mm, Overall Height 836 mm, Overall Width 937 mm, Voltage 110 to 230V, Color White, Door Hinge Right, Door Type Solid, Number of Doors 1, Number of Shelves 0
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.